Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z720801

Nunclon® Δ Multidishes

6 wells, flat bottom, collagen I coated

Synonym(s):

cell culture plate, cell culture treated plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.22

material

clear plate
flat bottom clear polystyrene wells

sterility

sterile; γ-irradiated
sterile; aseptically processed

feature

lid

packaging

case of 20 ea

manufacturer/tradename

Nunc 152034

dish L × W

128 mm × 86 mm

maximum volume

3 mL

size

6 wells

surface area

9.6 cm2 , per well

working volume

3 mL

color

clear

binding type

Collagen I coated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunclon® Delta multidishes are useful in all areas of cell culture e.g. scale-up and cloning. SonicSeal slide wells for cell culture in situ on Permanox® slide. Permanox is not auto-fluorescent. Raised well rims to lower risk of cross contamination. Excellent optical quality. Certified surface treatment ensures optimal condition for cell attachment and growth.

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Permanox is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service