Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z688711

Nunc® 96 DeepWell plate, non-treated

size 96 wells, round clear wells, non-treated surface, non-sterile, case of 32 ea

Synonym(s):

96 deepwell culture plate, 96 deepwell plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
polystyrene
round clear wells
size:
96 wells
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no

material

polystyrene
round clear wells

sterility

non-sterile

feature

lid: no

packaging

case of 32 ea

manufacturer/tradename

Nunc 278605

capacity

1.0 mL

plate L × W × H

128 mm × 86 mm × 41 mm

size

96 wells

volume

1 mL

well maximum volume

900 μm

working volume

0.9 mL

color

clear

suitability

suitable for (sample collection, storage, and combinational chemistry library applications)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunc 96 DeepWell plates are easy to use with automatic sample handling instruments, and are ideal for sample collection, storage, and combinational chemistry library applications.

  • Round bottom wells
  • Alpha-numeric grid for quick sample identification
  • Sealable with well caps and sealing tape

Legal Information

DeepWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Explore catalysis methods like Suzuki-Miyaura, Buchwald-Hartwig, Heck, Sonagashira, and more with our Palladium Precatalyst Screening Kits.

Explore catalysis methods like Suzuki-Miyaura, Buchwald-Hartwig, Heck, Sonagashira, and more with our Palladium Precatalyst Screening Kits.

Explore catalysis methods like Suzuki-Miyaura, Buchwald-Hartwig, Heck, Sonagashira, and more with our Palladium Precatalyst Screening Kits.

Explore catalysis methods like Suzuki-Miyaura, Buchwald-Hartwig, Heck, Sonagashira, and more with our Palladium Precatalyst Screening Kits.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service