Skip to Content
MilliporeSigma

Z652105

Hettich® MIKRO 200/200R centrifuge

MIKRO 200, AC/DC input 115 V AC

Synonym(s):

centrifuge hettich, micro centrifuge

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161701
Manufacturer/tradename:
Hettich 2400-01
Parameter:
15000 rpm, 21382 rpm
Feature:
cooling: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


AC/DC input

100 - 127 V AC

feature

cooling: no

manufacturer/tradename

Hettich 2400-01

parameter

15000 rpm, 21382 rpm

technique(s)

centrifugation: suitable

H × W × D

260 mm (10.25 in.) × 275 mm (10.75 in.) × 344 mm (13.5 in.)

weight

11.5 kg (25.25 lb)

General description

Note: The MIKRO 200 microliter centrifuges are not only fast, but the MIKRO 200R refrigerates quickly: down to + 4°C in 10-15 minutes with the Fast Cool function. Highly reliable refrigeration ensures that even thermosensitive samples are centrifuged gently. Rotors sold separately.

Rotors and other centrifuge accessories are sold separately.
  • Standard micro centrifuge
  • Available in non-refrigerated (200) and refrigerated (200R) versions
  • Capacity: 24 x 1.5/2.0 mL
  • Max RPM/RCF: 14,000/18,626 (fixed angle)
  • Choice of 24 or 30 place rotor or PCR strip rotor or Cryo tube rotor
  • Bio-containment, autoclavable; phenol resistant lids available
  • Fast cool function: down to +4°C in 10-15 minutes
  • CE Compliant

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library