Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z640271

Eppendorf® epT.I.P.S. box

volume range 100-5000 μL

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01

material

violet rack

sterility

non-sterile

feature

barrier: no

packaging

pack of 24 (includes 1 reusable box)

manufacturer/tradename

Eppendorf® 0030 073.169
Eppendorf® 022491385

L

120 mm

maximum volume

5 mL

volume range

100-5000 μL

Looking for similar products? Visit Product Comparison Guide

General description

Part of the ep T.I.P.S. box and reload system for contamination-free handling of refill trays, with plastic lids protecting the trays from contact during transfer to the working box.
Autoclavable working box, optimized for multichannel pipettes, with removable lid and larger footprint to avoid tipping. Stackable. Supplied full of tips.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service