Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z382035

Nalgene® Lowboy carboy with spigot

nominal capacity 15 L (4 gal), polypropylene copolymer bottle (PPCO)

Synonym(s):

carboys

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

material

polypropylene copolymer bottle (PPCO)
polypropylene spigot and screw closure

description

Not recommended for use with most organic solvents

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2324-0015

L × W × H

8 in. (203 mm) × 14 1/2 in. (368 mm) × 14 1/2 in. (368 mm)

nominal capacity

15 L (4 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Similar to Style 2323, but all polypropylene.
Fits into tight places and can be stacked three high. Integral handgrip for safe and easy transport. Tolerant of strong acids and bases.

Chem/Phys Resistance

Autoclavable

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service