Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z331740

BRAND® pipette

withdraw volume 3 mL (including bulb), graduations: no, drop quantity 25 per mL

Synonym(s):

LAB Pipette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

PE-LD

sterility

non-sterile

feature

graduations: no

packaging

pack of 500
pkg of 500 ea

manufacturer/tradename

BRAND 747750

withdraw volume measuring range

3 mL (including bulb)

L

152 mm

tip O.D.

2.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Disposable. Very good reproducibility of the number of drops per mL. Ideal for aliquots. Can be deep-frozen in filled state or changed into a closed vessel by heat-sealing the tip. The integrated pipetting bulb depresses easily, minimize fatigue from frequent pipetting.

Please note: can be sterilized by gas or γ-irradiation

Other Notes

BR747750 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service