Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z329037

BRAND® magnetic stirring bar, PTFE, cylindrical with pivot ring

L 50 mm, bar diam. 8.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

material

cylindrical PTFE-coated

packaging

pack of 10

manufacturer/tradename

BRAND 137435

L

50 mm

bar diam.

8.5 mm

ring diam.

11 mm

Looking for similar products? Visit Product Comparison Guide

General description

For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.

Other Notes

BR137435 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service