Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z327301

BRAND® graduated cylinder, PMP

volume 25 mL, tol. accuracy: 0.20 mL, subdivision, 0.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

feature

subdivision 0.5 mL

manufacturer/tradename

BRAND

tol. measuring range

accuracy: 0.20 mL

volume measuring range

25 mL

H

170 mm

Looking for similar products? Visit Product Comparison Guide

General description

PLASTIBRAND Class A+ graduated cylinders achieve 20% tighter error limits than required by DIN 12681. PMP, transparent, tall form, with blue printed scale, conformity certified.

To DIN 12681 and ISO 6706. Calibrated to contain. Includes one batch certificate. Exposure to temperatures up to 121°C (autoclaving) will not cause permanent exceeding of error limits. Cleaning temperature below 60°C is recommended to preserve marks and inscriptions.

Other Notes

BR35120 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service