Skip to Content
MilliporeSigma

Z326992

BRAND® BLAUBRAND® volumetric flask, glass stopper, amber glass

volume 5 mL, accuracy: 0.08 mL

Synonym(s):

amber flask, analytical flask, calibration flask with stopper, measuring flask, volumetric flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121804
Capacity:
5 mL
Material:
borosilicate glass 3.3 flask, wide-neck
Packaging:
pack of 2 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

borosilicate glass 3.3 flask, wide-neck

joint

joint ST/NS neck10/19

feature

class A DE-M, DIN EN ISO 1042. Calibrated to contain (TC, In).

packaging

pack of 2 ea

manufacturer/tradename

BRAND 37438

volume measuring range

5 mL, accuracy: 0.08 mL

capacity

5 mL

General description

Volumetric flasks according to DIN EN ISO 1042, Class A, conformity certified. Made from Boro 3.3, calibrated to contain (TC, IN). Supplied with a interchangeable amber glass stopper. Marks and inscriptions in high contrast white enamel.

All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR37438 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library