Skip to Content
MilliporeSigma

Z324752

BRAND® BLAUBRAND® mixing cylinder

volume 250 mL

Synonym(s):

250 mL mixing cylinder, cylinder with stopper, graduated mixing cylinder, storage cylinder, tall form cylinder

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121800
Feature:
subdivision 2 mL
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


joint

joint ST/NS stopper29/32

feature

subdivision 2 mL

manufacturer/tradename

BRAND

H

350 mm

volume

250 mL

General description

Mixing cylinders according to DIN EN ISO 4788. Class A, conformity certified. Made from DURAN®, calibrated to contain (TC, In). With PP stopper and hexagonal glass base (except 500 & 1000 mL which have PE stopper and octagonal base). High contrast blue enamel graduations and inscriptions.

All BLAUBRAND® graduated cylinders are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR32448 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library