Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.43
UNSPSC Code:
41121803
Capacity:
25 mL
Material:
PTFE
Feature:
graduations: no
material
PTFE
Quality Segment
feature
graduations: no
manufacturer/tradename
BRAND 90320
H × diam.
45 mm × 33 mm
capacity
25 mL
General description
Excellent thermal and chemical resistance. With reinforced rim and spout, without graduations.
Other Notes
Browse all plastic beakers
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Still not finding the right product?
Explore all of our products under BRAND® beaker, PTFE, low form
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.