Sign In to View Organizational & Contract Pricing.
Select a Size
About This Item
NACRES:
NB.35
UNSPSC Code:
24111500
material
clear linear low-density polyethylene (LLDPE)
sterility
sterile
feature
label plain white
packaging
pkg of 900 ea (9 boxes of 100EA)
manufacturer/tradename
Whirl-Pak® B01601
W × L × thickness
15 cm × 23 cm × 0.076 mm
capacity
500 mL (17 oz)
Looking for similar products? Visit Product Comparison Guide
General description
Meets National Environmental Laboratory Accreditation Conference (NELAC) standard, June 2003.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C) - careful handling required after freezing. All bags are sterilized after manufacturing.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C) - careful handling required after freezing. All bags are sterilized after manufacturing.
Features and Benefits
- EPA approved
- Self-standing gusseted bag
- Sodium thiosulfate tablet in the bag for chlorine neutralization
- Built-in puncture proof closure
- Post-manufacturing sterilization for results you can trust.
Legal Information
Thio-Bag is a registered trademark of The Aristotle Corporation
Whirl-pak is a registered trademark of The Aristotle Corporation
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| WPB01601-900EA | 04065268793206 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service