Sign In to View Organizational & Contract Pricing.
Select a Size
About This Item
NACRES:
NB.35
UNSPSC Code:
24111500
material
black linear low-density polyethylene (LLDPE)
sterility
sterile
feature
label plain white
packaging
pkg of 1000 ea (2 boxes of 500EA)
manufacturer/tradename
Whirl-Pak® Whirl-pak® B01558
W × L × thickness
19 cm × 30 cm × 0.064 mm
capacity
1627 mL (17 oz)
Looking for similar products? Visit Product Comparison Guide
General description
When it is necessary to protect a sample from light, the Whirl-Pak black bag is specially designed for this application. The polyethylene film is made from pigmented resins so the black color is an integral part of the bag and not a printed layer. The result is an opaque bag providing maximum protection for samples that are sensitive to light. It is ideal for pharmaceuticals, seasonings, flavors, food supplements, vitamins, marine life, and many other liquid or solid products. It is FDA approved for food contact.
The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; Bags can be frozen to any temperature, even liquid nitrogen - careful handling required after freezing. All bags are sterilized after manufacturing.
The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; Bags can be frozen to any temperature, even liquid nitrogen - careful handling required after freezing. All bags are sterilized after manufacturing.
Features and Benefits
- Opaque to protect light sensitive contents
- FDA approved
- Built-in closure for secure sample collection of content sensitive to light.
Legal Information
Whirl-pak is a registered trademark of The Aristotle Corporation
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| WPB01558-1000EA | 04065268793190 |
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service