Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

WPB01449WA

Whirl-Pak® Stand-Up Bag

1065 mL capacity(36 oz)

Synonym(s):

sample collection bag, sampling bag, standup sampling bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

sterility

sterile

packaging

pkg of 250 ea

manufacturer/tradename

B01449WA (Nasco)

parameter

-346-180 °F temp. range (-210 to 82 °C)

W × L × thickness

12.5 cm × 38 cm × 0.076 mm

capacity

1065 mL × 36 oz
1065 mL capacity(36 oz)

Looking for similar products? Visit Product Comparison Guide

General description

The Stand-Up Bag makes sample handling and testing much easier because it gives users the ability to perform important laboratory functions with both hands, because the bag will stand completely by itself. No rack or other holder is needed to keep the bag upright. When the sample is placed inside, the special gusseted bottom flattens out, allowing the bag to stand up on its own. It works just like a beaker or bottle, however, it costs less, is sterilized, won′t break, and uses only a fraction of storage space as the other containers.

The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service