Skip to Content
MilliporeSigma
All Photos(1)

Documents

WPB00992WA

Whirl-Pak® Sample Bag

207 mL capacity(7 oz)

Synonym(s):

Sample Collection Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

sterility

sterile

packaging

pkg of 500 ea

manufacturer/tradename

B00992WA (Nasco)

parameter

-346-180 °F temp. range (-210 to 82 °C)

W × L × thickness

9.5 cm × 18 cm × 0.076 mm

capacity

207 mL × 7 oz
207 mL capacity(7 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F (82° C). Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C) - careful handling required after freezing. All bags are sterilized after manufacturing.

Features and Benefits

  • The blended, virgin polyethylene film ensures great clarity and higher strength.
  • The puncture-proof closure tabs contain tapes inside and outside to ensure longevity and stability. It also comes with a wire for convenient opening, pouring, and closing.
  • The pull tabs have a non-slip textured Tyvek for easy opening.
  • The continuous perimeter seal ensures the bag is leakproof.
  • Sample sterility and integrity are maintained by perforated closure.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service