Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
MA.01
UNSPSC Code:
27112105
Pricing and availability is not currently available.
material
non-magnetic alloy (tips may be restraightened when bent)
packaging
pack of 1 ea
manufacturer/tradename
Ted Pella 527
size
115 mm
General description
Specifically designed for microscopy applications. All are ultra-high precision tools of Swiss manufacture.
1 of 1
This Item | |||
|---|---|---|---|
| material non-magnetic alloy (tips may be restraightened when bent) | material non-magnetic alloy (tips may be restraightened when bent) | material non-magnetic alloy (tips may be restraightened when bent) | material PTFE-coated, anti-magnetic stainless steel |
| manufacturer/tradename Ted Pella 527 | manufacturer/tradename Ted Pella 523-C | manufacturer/tradename Ted Pella 525 | manufacturer/tradename Ted Pella 5627-TEF |
| size 115 mm | size 110 mm | size 110 mm | size 115 mm |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
Still not finding the right product?
Explore all of our products under Tweezers
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

