Skip to Content
MilliporeSigma

T2043

Nalgene® centrifuge tubes, Oak Ridge Style 3118

nominal capacity 85 mL

Synonym(s):

High-Speed ​​Centrifuge Tubes, Nalgene 3118-0085, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11
eCl@ss:
32119210
Material:
polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate
Sterility:
non-sterile
Packaging:
pack of 10 ea
Feature:
RCF 50,000 × g
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene screw closure, round bottom tube, screw top cap, transparent polycarbonate

sterility

non-sterile

feature

RCF 50,000 × g

packaging

pack of 10 ea

manufacturer/tradename

Nalgene® 3118-0085

nominal capacity

85 mL

General description

“Nalgene” Oak Ridge high-speed polycarbonate centrifuge tubes offer exceptional mechanical strength, allowing for a wide range of applications. The transparent design of these tubes enables easy visual inspection of their contents.

Features and Benefits

  • Can withstand temperatures ranging from -135°C to +135°C (-211°F to +275°F).
  • Designed with a round bottom to fit high-speed rotors.
  • Suitable for use in both refrigerated and non-refrigerated centrifuges.
  • Includes polypropylene linerless closures, which are easy to clean and provide leakproof protection under normal conditions up to 10,000 x g.
  • The tubes are autoclavable.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library