Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS2165C
Feature:
Holds 24 x 1.5-2 mL tubes
Material:
foamed PE , yellow
Pricing and availability is not currently available.
material
foamed PE , yellow
feature
Holds 24 x 1.5-2 mL tubes
manufacturer/tradename
Heathrow Scientific HS2165C
size
150x83x70 mm
General description
- Floating tube racks are made of high-density polyethylene (PE).Ideal for floating tubes in water baths, tubs, or beakers.
- Closed-cell foam resists water absorption so racks can be washed and reused.
- Racks include detachable carrying handles - easy to lift samples out of baths.
- Available in three shapes and colors.
- The green diamond-shaped rack holds four 50 mL tubes, the blue parallelogram-shaped rack holds eight 15 mL tubes, and the yellow rectangular rack holds twenty-four 1.5-2.0 mL microcentrifuge tubes.
- Not recommended for autoclaving.
Constructed of economical polyfoam, and available in three shapes and colors. The green diamond-shaped rack holds four 50 mL tubes, the blue parallelogram-shaped rack holds eight 15 mL tubes, and the yellow rectangular rack holds twenty-four 1.5-2.0 mL microcentrifuge tubes. Racks include carrying handles-easy to lift samples out of baths.
Application
Used to float tubes in water baths, tubs, or beakers. The closed-cell foam resists water absorption so racks do not become water logged and lose boyancy.
1 of 1
This Item | |||
|---|---|---|---|
| feature Holds 24 x 1.5-2 mL tubes | feature Holds 8 x 15 mL tubes | feature Holds 4 x 50 mL tubes | feature Holds 24 x 1.5-2 mL tubes |
| material foamed PE , yellow | material blue , foamed PE | material foamed PE , green | material blue Nylon |
| size 150x83x70 mm | size 172x57x65 mm | size 165x137x65 mm | size - |
| manufacturer/tradename Heathrow Scientific HS2165C | manufacturer/tradename Heathrow Scientific HS2165B | manufacturer/tradename Heathrow Scientific HS2165A | manufacturer/tradename Heathrow Scientific HS120241 |
Still not finding the right product?
Explore all of our products under Floating tube rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

