Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.22
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS23461C
Feature:
Holds 96 x 0.2 mL tubes
Material:
polypropylene
Pricing and availability is not currently available.
material
polypropylene
feature
Holds 96 x 0.2 mL tubes
manufacturer/tradename
Heathrow Scientific HS23461C
technique(s)
PCR: suitable
size
127x99x30 mm
color
blue
General description
Sturdy rack for working with 0.2 mL tubes. Accommodates the standard 8 or 12 tube strips. Perfect for pre- or post-PCR sampling applications. The tube wells are easily identified with imprinted numbers and letters. The rack features a removable hinged lid.
Application
Securely holds and stores PRC samples
Features and Benefits
- Removable hinged lid gives easy access to tubes and simplifies cleaning
- Holds 0.2 mLindividual tubes or strips for maximum convenience
- Identification nunbers and letters are imprinted to ensure durability
1 of 1
This Item | |||
|---|---|---|---|
| description blue | description natural | description green | description assorted colors |
| manufacturer/tradename Heathrow Scientific HS23461C | manufacturer/tradename Heathrow Scientific HS23461B | manufacturer/tradename Heathrow Scientific HS23461D | manufacturer/tradename Heathrow Scientific HS23461A |
| feature Holds 96 x 0.2 mL tubes | feature Holds 96 x 0.2 mL tubes | feature Holds 96 x 0.2 mL tubes | feature autoclavable, Holds 96 x 0.2 mL tubes |
| material polypropylene | material polypropylene | material polypropylene | material polypropylene |
| color blue | color natural | color green | color assorted colors |
| technique(s) PCR: suitable | technique(s) PCR: suitable | technique(s) PCR: suitable | technique(s) PCR: suitable |
| size 127x99x30 mm | size 127x99x30 mm | size 127x99x30 mm | size 127x99x30 mm |
Still not finding the right product?
Explore all of our products under PCR 96 Well rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
