Skip to Content
MilliporeSigma

R1763

Cryogenic storage rack, stainless steel

Vertical, 4-shelf for 51/4 × 51/4 × 2 in. boxes

Synonym(s):

cryogenic vial rack, cryostorage rack, cryovial rack, dewar rack, liquid nitrogen rack, Nalgene 5036-0004

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122806
Manufacturer/tradename:
Nalgene® 5036-0004
Feature:
Holds 4 x boxes, 5¼ × 5 ¼ × 2 in
Material:
stainless steel
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel

feature

Holds 4 x boxes, 5¼ × 5 ¼ × 2 in

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 5036-0004

technique(s)

cryopreservation: suitable

Overall H

8 3/4 in.

General description

Racks hold CryoBoxes securely but separately, allowing fast retrieval and immediate return to freezer. The vertical racks are best for use in chest freezers, horizontal racks for upright freezers.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library