Skip to Content
MilliporeSigma

P7865

Greiner CELLSTAR® serological pipette

capacity 25 mL

Synonym(s):

pipette, serological pipette, Greiner serological pipettes, Greiner 760180

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Capacity:
25 mL
Sterility:
sterile; γ-irradiated, sterile
Packaging:
pack of 200 ea
Feature:
RNase and DNase free, graduations Subdivisions 0.2mL, plugged
Manufacturer/tradename:
Greiner 760180
Material:
polystyrene
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

sterility

sterile; γ-irradiated, sterile

feature

RNase and DNase free, graduations Subdivisions 0.2mL, plugged

packaging

pack of 200 ea

manufacturer/tradename

Greiner 760180

capacity

25 mL

General description

Greiner pipettes are precision extruded from the highest quality, optical-grade polystyrene. All volumes are identified by the standard international color code convention. Accuracy is maintained by high surface polish, both internally and externally, to reduce meniscus formation and ensure complete liquid expulsion with minimum carry-over.

Precision is aided by fine-line graduation printing providing accuracy of better than ±2%.

Features and Benefits

  • 1 mL, 2 mL and 5 mL sizes incorporate drawn tips while larger sizes feature molded tips to provide maximum accuracy
  • Packed individually, then double packed for extra protection
  • Designed to fit all standard pipetting devices
  • Cotton plugged for safety
  • Sterilized by γ-irradiation
  • DNase, RNase & human DNA free

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library