Skip to Content
MilliporeSigma

P7859

Potter-Elvehjem PTFE pestle and glass tube

working volume 8 mL

Synonym(s):

886000-0022, PTFE Pestle

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41121800
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

feature

autoclavable

packaging

pack of 1 ea

manufacturer/tradename

DWK Life Sciences

tube Overall L × O.D.

150 mm × 19 mm

working volume

8 mL

General description

All glass construction but with a PTFE pestle and an unground tube. Rounded shape on the lower portion of the pestle. Sample is progressively ground smaller in the rounded section. Homogenate is produced as the sample is forced through the cylindrical section. Recommend for use with softer tissues.

Clearance between pestle and tube is 0.004 in. to 0.006 in.

Features and Benefits

  • Manufactured from borosilicate glass 3.3
  • Sizes 21 to 24 have radial serrations on the lower portion of the pestle to deliver the homogenate into the cylindrical portion of the tube
  • With PTFE pestle for application with softer tissues
  • Ungrounded tube
  • Replacement components are available and completely interchangeable
  • Clearance between pestles and tubes is 0.004 " to 0.006 "



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library