Skip to Content
MilliporeSigma

P7799

Pipette Pump II

red

Synonym(s):

pipette filler, thumb wheel pipette pump, 379111025, F37911-1025, liquid transfer hand tool, liquid transfer tool

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Bel-Art F37911-1025
Volume:
25 mL
Material:
plastic , silicone
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plastic , silicone

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37911-1025

volume

25 mL

color

red

compatibility

for pipettes up to 25 mL

General description

For safe and accurate pipetting with one-handed operation. Rotation of the thumb wheel provides precise control of filling or dispensing. Rapid emptying is possible by pressing the plunger or the quick release bar (not available on the 0.2 mL pump). Color coded for easy identification.

Legal Information

Pipette Pump is a trademark of Bel-Art Products, a division of SP


Still not finding the right product?

Explore all of our products under Pipette Pump II




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library