Skip to Content
MilliporeSigma

P7491

Nunc® MicroWell 96 well polystyrene plates

polystyrene, clear, flat bottom, 400 μL/well, sterile, 50/cs

Synonym(s):

96 multiwell plate, 96 well microplate, 96 well microtiter plate, 96 well plate, Nunc 269787

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
clear polystyrene , flat bottom clear wells, polystyrene
Size:
96 wells
Sterility:
sterile
Binding type:
non-treated surface
Feature:
lid: no, pinchbar; high flange design
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear polystyrene , flat bottom clear wells, polystyrene

sterility

sterile

feature

lid: no, pinchbar; high flange design

packaging

case of 50

manufacturer/tradename

Nunc 269787

maximum volume

400 μL

plate L × W

128 mm × 86 mm

size

96 wells

well maximum volume

400 μm

well working volume

250 μL

color

clear

binding type

non-treated surface

General description

Recover samples completely with Nunc® 96-well polystyrene conical bottom MicroWell plates. The bottom shape allows for easy pipette access. Plates are optimized for robotics, automated readers and liquid handling systems.

Application

Suitable for: Used in many fields including antibiotic screens, serological tests, storing and screening of compounds and DNA libraries

Features and Benefits

  • High flange design facilitates automated handling of plates of standard 96 well format
  • Raised well rims help prevent cross contamination and evaporation
  • Excellent optical quality
  • Lids are not supplied with this product

Legal Information

MicroWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library