Skip to Content

P6856

Scienceware® Easyplate petri dish transport carrier

Holds 9 in. plates, natural

Synonym(s):

plate rack, 189820009, F18982-0009, dish holder, dish organizer, laboratory dish storage

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122800
Manufacturer/tradename:
Bel-Art F18982-0009
Feature:
Holds 9 in. plates
Material:
polycarbonate (autoclavable)
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polycarbonate (autoclavable)

feature

Holds 9 in. plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18982-0009

H

24 cm (9.5 in.)

color

natural

compatibility

for use with Petri Dishes

General description

Increase workspace and efficiently transport large quantities of Petri dishes. The 24.1cm (9½") high size rack holds forty-eight 100mm Petri dishes, and the 36.8cm (14½") high rack holds eighty-four 100mm Petri dishes.

Application

Increase workspace and efficiently transport petri dishes with the Easyplate. The Easyplate eliminates a "balancing act" of petri dishes and enables you to transport petri dishes rapidly and orderly.

Features and Benefits

  • Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes.
  • Side labels provide space for critical sample identification.
  • Lightweight, chemical resistant polycarbonate.
  • Autoclavable at 121ºC (250ºF).

Legal Information

Scienceware is a registered trademark of Bel-Art Products, a division of SP


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library