Skip to Content

P2174

Microcapillary tube Drummond Microcaps®

capacity 50 μL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Drummond Scientific 1-000-0500/CA
Material:
glass
Packaging:
pack of 100 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

packaging

pack of 100 ea

manufacturer/tradename

Drummond Scientific 1-000-0500/CA

volume measuring range

accuracy: 1%

L

100 mm

capacity

50 μL

General description

  • Microcaps® microcapillary tubes are ideal for fast, safe, clean, and accurate liquid transfer of microliter volumes.
  • Made of high-quality glass - perfect for a wide range of scientific applications.
  • Precision-bore capillary tubing cut to precise lengths.
  • Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.
Fast, safe, and accurate transfer of microliter volumes. Precision-bore capillary tubing cut to precise lengths. Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.

Packaging

Each package contains 100 Microcaps and a pipetting bulb.

Legal Information

Microcaps is a registered trademark of Drummond Scientific Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library