Skip to Content
MilliporeSigma

P1674

Microcapillary tube Drummond Microcaps®

capacity 3 μL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Drummond Scientific 1-000-0030
Material:
glass
Packaging:
pack of 100 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

packaging

pack of 100 ea

manufacturer/tradename

Drummond Scientific 1-000-0030

volume measuring range

accuracy: 1%

L

32 mm

capacity

3 μL

General description

  • Microcaps® microcapillary tubes are ideal for fast, safe, clean, and accurate liquid transfer of microliter volumes.
  • Made of high-quality glass - perfect for a wide range of scientific applications.
  • Precision-bore capillary tubing cut to precise lengths.
  • Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.
Fast, safe, and accurate transfer of microliter volumes. Precision-bore capillary tubing cut to precise lengths. Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.

Packaging

Each package contains 100 Microcaps and a pipetting bulb.

Legal Information

Microcaps is a registered trademark of Drummond Scientific Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library