Skip to Content
MilliporeSigma

P1360

Dounce tissue grinder pestle

Small clearance, working volume 15 mL

Synonym(s):

885302-0015

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22
eCl@ss:
32080115
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

manufacturer/tradename

DWK Life Sciences

working volume

15 mL

General description

Designed primarily for cellular work where the nucleus remains intact after homogenization.

Features and Benefits

  • Manufactured from borosilicate glass 3.3
  • Designed primarily for cellular work where the nucleus remains intact after homogenization.
  • All-glass construction
  • Two pestles are supplied with each complete unit
  • Large clearance pestle is used for the initial sample reduction
  • Small clearance pestle is used to form the final homogenate
  • Replacement components are available and completely interchangeable



Still not finding the right product?

Explore all of our products under Dounce tissue grinder pestle




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library