Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCR1020

MTC Bio Storage Box With Hinged Lid

to hold, 100 x 1.5 mL tubes, assorted colors

Synonym(s):

tube rack, tube storage box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

material

assorted colors
polypropylene

feature

to hold 100 x 1.5 mL tubes

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio R1020

General description

Storage Box, hinged lid, 100 x 1.5ml, Rainbow Pack of assorted colors, 5/pk

Features and Benefits

  • Polypropylene, withstand -80°C
  • 6 types - for 0.2mL to 50mL
  • Compact and space efficient
  • Autoclavable

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service