Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCP3010A

MTC Bio Pure.Amp PCR 8 Tube Strips

capacity 0.2 mL, attached flat caps

Synonym(s):

PCR sample storage tubes, sample storage tube, snap closure tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15

material

(self standing star foot)
clear
polypropylene

sterility

non-sterile

packaging

pack of 120 ea

manufacturer/tradename

MTC Bio P3010-A

capacity

0.2 mL

Looking for similar products? Visit Product Comparison Guide

General description

PCR 8-Strips. 0.2ml with Attached Individual Flat Caps, 120/pk
PureAmp 0.2mL PCR strips can be supplied with domed caps or flat caps and can be attached or supplied separately. Optically clear caps and white tubes (for optimal fluorescence reflectivity) are also available for qPCR applications. PureAmp 0.1mL PCR strips are intended for qPCR applications and come in Clear, White, and Frosted. Strips are precision manufactured to maintain tight dimensional tolerances of ultra-thin wall thickness, for improved thermal transfer and are certified free of RNase, DNase, DNA and PCR inhibitors, and are made of heat-resistant medical-grade polypropylene.

Features and Benefits

  • RNase, DNase, DNA, and PCR inhibitor free
  • 0.2mL or Low Profile 0.1mL options
  • Ultra-thin, uniform wall thickness
  • White and frosted tubes for enhanced qPCR results

Legal Information

MTC is a trademark of MTC Bio
Pure.Amp is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service