Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCF4067

MTC Bio BioFlask Filter Cap For Erlenmeyer Flask

fits 125 mL and 250 mL flasks

Synonym(s):

flask screw cap, vented flask cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.11

material

blue
blue polypropylene cap (with 0.2 µm membrane)

packaging

pack of 10 ea

manufacturer/tradename

MTC Bio F4067

Looking for similar products? Visit Product Comparison Guide

General description

Cap for 125ml and 250ml Erlenmeyer Flasks, pkg of 10, includes filter.
Vented polypropylene screw caps with 0.2µm membrane to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment.

Features and Benefits

  • Vented screw caps
  • Flat or baffled bottoms
  • Gamma sterile (SAL 10-6)
  • Pyrogen free and RNase/DNase freeIndividually wrapped

Legal Information

BioFlask is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service