Skip to Content
MilliporeSigma

MTCC4070

MTC Bio SureStrain Premium Cell Strainers

white, porosity 70 μm, sterile

Synonym(s):

cell isolation sieve, cell sieve, MTC Bio C4070, cell filtration device, cell retrieval tool

Sign In to View Organizational & Contract Pricing.

Select a Size


About This Item

NACRES:
NB.15
UNSPSC Code:
41104932
Material:
mesh Nylon , polypropylene frame, white
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

mesh Nylon , polypropylene frame, white

sterility

sterile

packaging

pack of 50 ea (individually wrapped blister packs)

manufacturer/tradename

MTC Bio C4070

pore size

70 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

70µm cell strainer, sterile, individually wrapped, w/ 1 reducing adapter, 50/pk
The SureStrain Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues in preparation for flow cytometry. A polypropylene frame supports a nylon mesh that is available in eight color-coded pore sizes, ranging from 5µm to 100µm, the smaller pore sizes allow for finer control over cell aggregate and clump filtration. The advanced frame/housing design also contributes to superior performance and reduced processing time by eliminating the “air-lock” effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.

Features and Benefits

  • Advanced design – faster flow through
  • Compatible with 6-well plates
  • Interlocking and stackable
  • Sterile; dividual blister packaging
  • RNase, DNase, pyrogen and cytotoxin free
  • Four 1.5mm feet for straining into flat plates and dishes
  • Designed for use with 50mL tubes
  • Adapter for 15mL tubes included

Legal Information

MTC is a trademark of MTC Bio
SureStrain is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Global Trade Item Number

SKUGTIN
MTCC407004065270473035
MTCC4070-50EA04065271080126

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service