Skip to Content
MilliporeSigma

MTCC2520

MTC Bio Snap Cap MacroTubes®

capacity 5 mL, clear, sterile, pack of 200 ea (10 x bags 20 ea)

Synonym(s):

centrifuge tube, snap closure tube, MTC Bio C2520, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Capacity:
5 mL
Material:
cap (snap cap), clear , conical bottom , polypropylene
Sterility:
non-sterile, sterile
Packaging:
pack of 200 ea (10 x bags 20 ea)
Parameter:
25,000 × g speed
Feature:
graduation
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cap (snap cap), clear , conical bottom , polypropylene

sterility

non-sterile, sterile

feature

graduation

packaging

pack of 200 ea (10 x bags 20 ea)

manufacturer/tradename

MTC Bio C2520

parameter

25,000 × g speed

capacity

5 mL

diam. × L

16.5  mm × 54mm

General description

5mL MacroTube, sterile, ten bags of 20 tubes, 200/pk
MTC Bio’s 5mL MacroTubes® scale up the conveniences of standard 1.5mL tubes for larger volumes. These polypropylene tubes come with an attached cap that provides a tight, leak-proof seal, and can also be opened (or closed) with one hand. The cap is designed to provide a secure seal from -86°C to +80°C.

They have the same diameter as standard 15mL tubes for compatibility with centrifuge rotors, etc. In many applications, they have replaced 15mL tubes, reducing plastic waste, storage space and shipping costs. Contamination of pipettor shafts can be eliminated because the tube length is short enough for standard 1mL and/or 5mL tips to reach the tube’s conical bottom.

Features and Benefits

  • Compatible with standard equipment
  • Easy-open flip top
  • Syringe port in cap
  • Unsurpassed Clarity
  • Dual graduations at every 0.2mL and 0.5mL

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio


Still not finding the right product?

Explore all of our products under MTC Bio Snap Cap MacroTubes®




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library