Skip to Content
MilliporeSigma

M3937

Greiner UV-STAR®384 well plates

cycloolefine, case of 40 ea (internal packs of 10), non-sterile

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates, Greiner 781801

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
cycloolefine
Size:
384 wells
Sterility:
non-sterile
Binding type:
(Clear film surface treatment)
Feature:
lid: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cycloolefine

sterility

non-sterile

feature

lid: no

packaging

case of 40 ea (internal packs of 10)

manufacturer/tradename

Greiner 781801

maximum volume

138 μL

size

384 wells

working volume

110 μL

color

clear

binding type

(Clear film surface treatment)

General description

384 well flat bottom, non-treated microtiter plate with an optimal working volume of 15-110 μL; maximum well capacity of 138 μL.

Application

For μLtra VLT Applications. Highly recommended for measurements of DNA and protein concentrations at 260 nm or 280 nm, respectively. No need for expensive and fragile quartz glass plates. Free of detectable DNase/RNase, human DNA and pyrogens.

Other Notes

384 flat well microtiter plate, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; curvature: approx.150 μm.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH
UV-Star is a registered trademark of Greiner Bio-One GmbH




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library