Skip to Content
MilliporeSigma

M1936

Greiner 384 well plates, polypropylene

conical bottom clear polypropylene wells

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates, Greiner 781270

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
clear polypropylene plate, conical bottom clear polypropylene wells
Size:
384 wells
Sterility:
non-sterile
Binding type:
non-treated surface
Feature:
lid: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear polypropylene plate, conical bottom clear polypropylene wells

sterility

non-sterile

feature

lid: no

packaging

case of 60

manufacturer/tradename

Greiner 781270

maximum volume

240 μL

size

384 wells

working volume

225 μL

color

clear

binding type

non-treated surface

General description

384 well microplate, non-treated microtiter plate with an optimal working volume of 20-225 μL; maximum well capacity of 240 μL.
Multiwell plates from Greiner. Standard microplate footprint. Excellent optical properties. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL.

Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Application

Free of detectable DNase/RNase, human DNA and pyrogens. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Other Notes

384 conical (V) bottom microtiter plate, without lid, rounded square well design, alphanumeric well coding; length: 127.76 +/- 0.15 mm; width: 85.48 +/- 0.15 mm; 22 mm height; curvature: approx. 200 μm.

Legal Information



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library