Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.22
UNSPSC Code:
41122107
Material:
black polystyrene , flat bottom clear polystyrene wells (with micro-clear bottom)
Size:
96 wells
Sterility:
sterile
Binding type:
Tissue Culture (TC)-treated surface
Feature:
lid: no, skirt (F-bottom)
material
black polystyrene , flat bottom clear polystyrene wells (with micro-clear bottom)
sterility
sterile
feature
lid: no, skirt (F-bottom)
packaging
case of 40
manufacturer/tradename
Greiner 655087
maximum volume
392 μL
size
96 wells
working volume
340 μL
binding type
Tissue Culture (TC)-treated surface
General description
CELLSTAR® 96W Microplate, well working volume 25-340 μL; total well volume 392 μL; growth area 0.34 cm(2).
Tissue culture treated for optimal cell attachment. Non-pyrogenic by LAL method to <0.06 EU/mL.
Application
Black plates minimize background fluorescence. Suitable for cell work. Clear bottoms allow for monitoring thru the plate bottom. Free of detectable DNase/RNase, human DNA and pyrogens.
Other Notes
96 well flat (F) μClear® bottom; cell binding microplate, chimney style, no lid, alphanumeric well coding, length: 127.76 mm; width: 85.48 mm; curvature approx. 200 um.
Legal Information
μClear is a registered trademark of Greiner Bio-One GmbH
CELLSTAR is a registered trademark of Greiner Bio-One GmbH
Still not finding the right product?
Explore all of our products under Greiner CELLSTAR® 96 well plates
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| M0937-40EA | 04061834228059 |