Skip to Content
MilliporeSigma

L6039

Laser Tough-Spots®

diam. 1/2 in., blue

Synonym(s):

solvent resistant labels, temperature resistant labels, Diversified Biotech SPOT-2100, coloured label, product identification label

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
55121611
Manufacturer/tradename:
Diversified Biotech SPOT-2100
Material:
blue , polyolefin
Diam.:
1/2 in.
Packaging:
pack of 3840 ea (192 labels per sheet)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue , polyolefin

packaging

pack of 3840 ea (192 labels per sheet)

manufacturer/tradename

Diversified Biotech SPOT-2100

diam.

1/2 in.

General description

Tough-Spots are chemically inert, polyvinyl labels that adhere to all plastics. Tough-Spots withstand boiling water baths, conventional and cryogenic freezer temperatures, most organic solvents, caustic agents and other challenges without peeling, becoming brittle or degrading. Labels can be printed directly from the laser printer. 20 sheets per pack.

Application

cryogenics

Features and Benefits

  • Chemically inert
  • For storage in temperatures from -196°C to 150°C
  • withstands most organic solvents and caustic agents

Legal Information

Tough-Spots is a registered trademark of Diversified Biotech


Still not finding the right product?

Explore all of our products under Laser Tough-Spots®




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library