Skip to Content
MilliporeSigma

L3789

Laser Cryo-Babies®

green, L × W 1.28 in. × 1/2 in.

Synonym(s):

cryogenic vial labels, freezer vial labels, Diversified Biotech LCRY-1700-G, cold storage vial labels, freezer labels

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
55121611
Manufacturer/tradename:
Diversified Biotech LCRY-1700-G
Material:
green , polyolefin
L × w:
1.28 in. × 1/2 in.
Packaging:
pack of 1,700 (85 labels per sheet)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

green , polyolefin

packaging

pack of 1,700 (85 labels per sheet)

manufacturer/tradename

Diversified Biotech LCRY-1700-G

parameter

70 to -196 °C temp. range

technique(s)

cryopreservation: suitable

L × W

1.28 in. × 1/2 in.

General description

Label large numbers of 1.5 mL or 2 mL microcentrifuge tubes with the convenience and automation of word processing. Chemically inert labels adhere tightly and withstand autoclaving, freezing (incl: liquid nitrogen), most organic solvents, and caustics. Sheets are specially top-coated to accept laser printing. Thin film and non-migrating adhesive mean that labeled tubes will not bind in centrifuge rotor.

Features and Benefits

  • Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
  • Chemically inert, resist most organic solvents and caustic agents.
  • Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
  • Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
  • Made with a flexible, polyolefin† label material and acrylic adhesive.
  • This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond

Legal Information

Cryo-Babies is a registered trademark of Diversified Biotech


Still not finding the right product?

Explore all of our products under Laser Cryo-Babies®




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library