Skip to Content
MilliporeSigma

HS4422

Microcentrifuge Tube

capacity 0.5 mL, pack of 1000 ea

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.11
UNSPSC Code:
41121703
Capacity:
0.5 mL
Material:
conical bottom, flat cap, natural polypropylene tube
Sterility:
non-sterile
Packaging:
pack of 1000 ea
Feature:
cap pushfit attached cap
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

conical bottom, flat cap, natural polypropylene tube

sterility

non-sterile

feature

cap pushfit attached cap

packaging

pack of 1000 ea

manufacturer/tradename

Heathrow Scientific HS4422

cap diam.

10.1 mm

capacity

0.5 mL

tube diam.

10.1 mm

suitability

suitable for (Microcentrifugation, PCR)

General description

Microcentrifuge Tubes are certified DNase, RNase and Pyrogen free.

Features and Benefits

  • Microtube Volume- 0.5 mL
  • 100% polypropylene
  • Attached flat cap for easy one-handed use
  • Frosted writing area and a syringe pierceable cap
  • Autoclavable
  • Disposable


Still not finding the right product?

Explore all of our products under Microcentrifuge Tube




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library