Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
NACRES:
NB.35
UNSPSC Code:
41122800
Manufacturer/tradename:
Heathrow Scientific HS234522
Feature:
Holds Large wipes box
Material:
clear acrylic
Pricing and availability is not currently available.
material
clear acrylic
feature
Holds Large wipes box
manufacturer/tradename
Heathrow Scientific HS234522
L × W × D
320 mm × 127 mm × 97 mm
General description
The clear acrylic Lab Wipe Holder holds Kimwipe and other major brand′s size boxes.
1 of 1
This Item | |||
|---|---|---|---|
| material clear acrylic | material clear acrylic | material clear acrylic | material clear acrylic |
| manufacturer/tradename Heathrow Scientific HS234522 | manufacturer/tradename Heathrow Scientific HS234521 | manufacturer/tradename Heathrow Scientific HS23471A | manufacturer/tradename Heathrow Scientific HS159890B |
| feature Holds Large wipes box | feature Holds Small wipes box | feature Holds 1 box | feature Holds 15 x slide boxes |
| L × W × D 320 mm × 127 mm × 97 mm | L × W × D 118 mm × 122 mm × 84 mm | L × W × D - | L × W × D - |
Still not finding the right product?
Explore all of our products under Lab wipe holder
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


