Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
high-density polyethylene (coated steel wire)
feature
to hold up to 90 pieces of labware
packaging
pack of 1 ea
manufacturer/tradename
Heathrow Scientific HS23243A
L × W × H
462 mm × 182 mm × 525 mm
General description
Features and Benefits
- Place self-standing rack on a table or near a sink, or use hooks to hang rack on the wall
- Holds up to 90 pieces of labware on 18 x 127 mm and 72 x 76 mm pins
- Constructed of spot-welded, vinyl-coated steel wire for durability with a polystyrene tray and back
- Easily accessible and removable bottom drainage pan
1 of 1
This Item | |||
|---|---|---|---|
| description - | description white polystyrene (blue & green pegs) | description to hold, 8 x 50 mL tubes, blue | description to hold, 15 x 15 mL tubes, blue |
| manufacturer/tradename Heathrow Scientific HS23243A | manufacturer/tradename Heathrow Scientific 120791 | manufacturer/tradename Heathrow Scientific HS232461 | manufacturer/tradename Heathrow Scientific HS23215 |
| feature to hold up to 90 pieces of labware | feature to hold 36 pieces small glassware plus 36 pieces large glassware | feature to hold 8 x 50 mL tubes | feature to hold 15 x 15 mL tubes |
| material high-density polyethylene (coated steel wire) | material white polystyrene (blue & green pegs) | material high-density polyethylene coating, blue | material blue , high-density polyethylene coating |
| packaging pack of 1 ea | packaging pkg of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| L × W × H 462 mm × 182 mm × 525 mm | L × W × H 441 mm × 660 × 139 mm | L × W × H 15.05 cm (5.93 in.) × 7.55 cm (2.97 in.) × 8.7 cm (3.43 in.) | L × W × H 13.8 cm (5.43 in.) × 8.9 cm (3.5 in.) × 7.42 cm (2.92 in.) |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



