Skip to Content
MilliporeSigma

HS20629B

Dropper Vial Bulb

blue, capacity 3 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue , blue silicone

packaging

pack of 24 ea

manufacturer/tradename

Heathrow Scientific HS20629B

L × O.D. × diam.

41 mm × 17.8 mm × 6.5 mm, (hole diam)

capacity

3 mL

General description

The silicone rubber dropper vial bulb is designed for use with Pasteur pipets, small pipets, and medicine droppers.

Features and Benefits

Made of silicone rubber
3 mL volume, 1.6 in L x 0.7 in outer dia. x 0.3 in hole dia. (41 mm L x 17.8 mm OD x 6.5 mm hole dia.) Designed for use with Pasteur pipettes, small pipettes, and medicine droppers


Still not finding the right product?

Explore all of our products under Dropper Vial Bulb




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library