Skip to Content
MilliporeSigma

HS20622A

Dropper Bulb

capacity 1 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Heathrow Scientific HS20622A
Material:
natural , natural latex , natural rubber
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

natural , natural latex , natural rubber

packaging

pack of 72 ea

manufacturer/tradename

Heathrow Scientific HS20622A

L × O.D. × diam.

43 mm × 13 mm × 5 mm, (hole diam.)

capacity

1 mL

General description

The latex (natural rubber) Dropper Bulb is simple and economical.

Features and Benefits

  • Made of latex (natural rubber)
  • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library