Skip to Content
MilliporeSigma

HS20612

Manual pipette racks

blue plastic

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41122801
Manufacturer/tradename:
Heathrow Scientific HS20612
Feature:
Holds 0.1 to 50 mL pipettes or cans
Material:
blue plastic
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue plastic

feature

Holds 0.1 to 50 mL pipettes or cans

manufacturer/tradename

Heathrow Scientific HS20612

W × D × H

291 mm × 88 mm × 401 mm

General description

Angled four shelved compartments keep your 0.1 to 50 mL pipettes or cans within easy reach, while preventing damage and clutter.

Application

Manual pipette racks are ideal for the protection and organization of glass and plastic pipettes.

Features and Benefits

  • Two detachable attachments that hold the pipette bulbs, fillers, and pumps



Still not finding the right product?

Explore all of our products under Manual pipette racks




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library