Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

HS120541

96 Well Low temp PCR rack

purple, polypropylene

Synonym(s):

cold storage tube rack, freezer vial rack

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

material

polypropylene

feature

Holds 96 x 0.2 mL tubes (individual or strips)

packaging

pkg of 5

manufacturer/tradename

Heathrow Scientific HS120541

technique(s)

PCR: suitable

color

purple

Looking for similar products? Visit Product Comparison Guide

General description

The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. Ergonomic textured finger grips provide a secure hold, reducing the chance of dropping the PCR rack, and makes handling and transportation easy, especially when using gloves. The lid has a side opening that enables faster cooling of samples to ensure integrity and is made from translucent polycarbonate for easy sample and well identification.

The PCR rack base is made from robust ABS construction that helps keep samples safe so you don′t have to spend extra money and time on expensive retesting. A location ID of numbers and letters allows for organized sample placement which results in easy and quick sample retrieval. The PCR rack has a closed base design that helps samples integrity by staying cold longer.

The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. The PCR storage rack is offered in multiple colors for coding options.

  • The lid is ambidextrous; it can be switched to accommodate left or right hand orientation
  • The lid is detachable
  • Holds 0.2mL tubes, individual or strip
  • 96 wells 8x12 configuration
  • Can be used for freezer storage down to -80°C (-112°F)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service