Skip to Content
MilliporeSigma

HS120187

Adapt-a-Rack® Flexible Multi-Tube Rack

for tubes, 5 ‑ 50 mL, blue, pk of 2

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122804
eCl@ss:
32032201
Manufacturer/tradename:
Heathrow Scientific HS120187
Feature:
for tubes 5 ‑ 50 mL, Holds 4 x 12-30 mm tubes, Holds 4 x 5-50 mL tubes
Material:
blue POM
Packaging:
pk of 2
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue POM

feature

for tubes 5 ‑ 50 mL, Holds 4 x 12-30 mm tubes, Holds 4 x 5-50 mL tubes

packaging

pk of 2

manufacturer/tradename

Heathrow Scientific HS120187

L × W × H

18.1 × 5.6 × 7.6 cm

size × diam.

4 wells × 12-30 mm

color

blue

General description

Each slot of the flexible multi-tube rack adapts to accommodate 12-30 mm (5-50 mL) tubes and holds in a firm upright position.

Features and Benefits

  • made from POM
  • racks can be linked together for additional holding capacity
  • open sides allow for label viewing
  • flat base to hold tubes upright
  • linked racks should be supported underneath when carrying
  • available in soldi or a combination of colors for easy coding indentification
  • autoclavable

Legal Information

Adapt-a-Rack is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library