Skip to Content
MilliporeSigma
All Photos(1)

Documents

GE17-1440-03

Ficoll® Paque Plus

Cytiva 17-1440-03, pack of 6 × 500 mL

Synonym(s):

Ficoll density gradient medium, cell culture media

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352201
NACRES:
NA.25

form

liquid

packaging

pack of 6 × 500 mL

manufacturer/tradename

Cytiva 17-1440-03

color

Colorless to slightly yellow

pH range

5.5-7.5

General description

Ficoll-Paque Plus is a recognized standard in laboratories worldwide for the isolation of human lymphocytes for in vitro studies.

Ficoll-Paque PLUS is a ready to use, sterile medium for isolation of lymphocytes in high yield from peripheral blood using a simple and rapid centrifugation procedure. It maintains the viability and a representative distribution of B and T lymphocytes.

Application

For in vitro isolation of lymphocytes from human peripheral blood.

Features and Benefits

  • Ready to use sterile medium for isolation of human lymphocytes in high yield from peripheral blood.
  • Maintains viability and representative distribution of B and T lymphocytes.
  • Low levels of endotoxin (< 0.12 EU/mL).

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C ()

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Legal Information

Ficoll is a registered trademark of Cytiva

Storage Class Code

12 - Non Combustible Liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kamalesh Dattaram Mumbrekar et al.
International journal of radiation oncology, biology, physics, 88(3), 671-676 (2014-01-15)
Curative radiation therapy (RT)-induced toxicity poses strong limitations for efficient RT and worsens the quality of life. The parameter that explains when and to what extent normal tissue toxicity in RT evolves would be of clinical relevance because of its
Binbin Deng et al.
iScience, 23(2), 100827-100827 (2020-02-15)
Pseudomonas aeruginosa biofilms represent a major threat to health care. Rugose small colony variants (RSCV) of P. aeruginosa, isolated from chronic infections, display hyperbiofilm phenotype. RSCV biofilms are highly resistant to antibiotics and host defenses. This work shows that RSCV
Chelsea E Stamm et al.
mSphere, 4(3) (2019-06-07)
Mycobacterium tuberculosis (Mtb), the causative agent of tuberculosis, is one of the most successful human pathogens. One reason for its success is that Mtb can reside within host macrophages, a cell type that normally functions to phagocytose and destroy infectious

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service