Skip to Content
MilliporeSigma

G8142

Grace’s Insect Medium

With ʟ-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

Grace’s Insect Media, Insect Cell Culture Medium, Insect Medium

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

MDL number:
NACRES:
NA.75
UNSPSC Code:
12352207
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Grace′s Insect Medium, With L-glutamine and sodium bicarbonate, liquid, sterile-filtered, suitable for insect cell culture

Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | insect: suitable

components

NaHCO3: 0.35 g/L
L-glutamine: 0.6 g/L

shipped in

ambient

storage temp.

2-8°C

Application

Grace′s Insect Medium has been used:
  • in lipopolysaccharide or polysaccharide suspension preparation for administration into crickets for immune response studies
  • for resuspension of silk worm ovaries for primary cell culture preparation
  • as culture medium for bedbug for microbiome isolation



Still not finding the right product?

Explore all of our products under Grace′s Insect Medium


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library