Skip to Content
MilliporeSigma

F9401

Nalgene® Dewars

capacity 1 L

Synonym(s):

cryo dewar, cryo thermos, Nalgene 4150-1000, cryo storage, short term cryo storage device

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121804
Capacity:
1 L
Material:
polyethylene handle, urethane foam-filled high-density polyethylene
Joint:
Joints neck (95)
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polyethylene handle, urethane foam-filled high-density polyethylene

joint

Joints neck (95)

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 4150-1000

technique(s)

cryopreservation: suitable

I.D. × depth

9.6 cm × 19.5 cm

capacity

1 L

size

7 5/8 in. (194 mm) × 3 3/4 in. (95 mm)

General description

Safe for short-term storage of ice water, dry ice/solvent baths, and liquid nitrogen. Polyethylene-coated handles on 1, 2, and 4 L sizes only.

Application

Nalgene® Dewars are suitable for short-term storage of ice water, dry ice/solvent baths, and liquid nitrogen. It can also be used as a hot bath.

Features and Benefits

  • Made with high-density polyethylene base and HDPE cover with polyethylene coated handle
  • Strong and shatterproof performance
  • Heat leakage is reduced due to double-walled sides and CFC-free foam urethane insulation.
  • Samples stay colder for longer
  • Can be used from −196°C to +100°C
  • Pour spout and bottom grip area helps in the removal of used liquids easily.
  • Vented and insulated cover allows outflow vapor by maintaining sample temperature

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nalgene® Dewars




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library