Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
beaded neck neck, borosilicate glass , glass flask
sterility
non-sterile
feature
without cap
packaging
pack of 1 ea, pack of 1
H
28.5 cm
base diam.
16 cm
capacity
2000 mL
volume
2,000 mL
binding type
non-treated surface
Other Notes
1 of 1
This Item | |||
|---|---|---|---|
| description volume 2,000 mL | description borosilicate glass flask, working volume 1,000 mL | description capacity 2,000 mL, Beaded neck | description flask capacity 250 mL, Beaded neck |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| binding type non-treated surface | binding type non-treated surface | binding type non-treated surface | binding type non-treated surface |
| material beaded neck neck, glass flask, borosilicate glass | material beaded neck neck, borosilicate glass , borosilicate glass flask | material beaded neck translucent polycarbonate flask, transparent polycarbonate | material beaded neck transparent polycarbonate flask |
| capacity 2000 mL | capacity - | capacity 2,000 mL | capacity - |
| feature without cap | feature without cap | feature graduations 200 mL, without cap | feature cap: no, graduations 25 mL, without cap |
| packaging pack of 1 ea | packaging pack of 6 ea | packaging case of 2 | packaging case of 4 |
Still not finding the right product?
Explore all of our products under Shake flasks, triple baffled
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

